Pyrex Brand 5660 Lifetime Red™ Class A Volumetric Flask; 50 mL; 6/PK

Representative image only.

Pyrex Brand 5660 Lifetime Red™ Class A Volumetric Flask; 50 mL; 6/PK

Pyrex | Mfr: 5660-50| Item: 3456202

No more worn off graduations


for an additional
₹34,300.00INR / Each
for an additional
₹22,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Buy It Together

Current Item

Pyrex Brand 5660 Lifetime Red™ Class A Volumetric Flask; 50 mL; 6/PK
Pyrex Brand 5660 Lifetime Red™ Class A Volumetric Flask; 50 mL; 6/PK
3456202

₹53,300.00INR / Pkg of 6
+
InnoCal NIST-Traceable Calibration; Flask
1710703

₹22,400.00INR / Each
=
Total Price 75700.00 ADD 2 ITEMS TO CART
Product Description

Includes

volumetric flask and stopper.

Key Features

  • Get permanent legibility and accuracy with etched red graduation
  • Volumetric flasks are constructed of borosilicate glass
  • Volumetric flask features 50 mL capacity with ±0.05 mL tolerance
  • Includes no.9 glass stopper

More About this Item

These PYREX® Brand 5660 Class A volumetric flasks feature a fine line capacity mark etched through a narrow red band into clear glass, making a filler unnecessary and providing high legibility, accuracy, and permanence.
The strength of these flasks has been increased appreciably through machine-blown bodies that feature sealed heavy-tubing necks.
Flasks are calibrated "To Contain" and meet Class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware, and ASTM E-288 for volumetric flasks.

Specifications
  • MaterialGlass
  • Capacity (mL)50
  • Tolerance (mL)±0.05
  • Cap TypeGlass stopper
  • Cap MaterialGlass
  • Stopper Number Accepted9
  • Overall Height (cm)15.2
  • DescriptionBrand 5660 Lifetime Red Volumetric Flask; 50 mL, pack of 6
Reviews
Q&A