Pyrex Brand 5660 Lifetime Red™ Class A Volumetric Flask; 250 mL; 12/CS

Representative image only.

Pyrex Brand 5660 Lifetime Red™ Class A Volumetric Flask; 250 mL; 12/CS

Pyrex | Mfr: 5660-250| Item: 3456225

No more worn off graduations

₹245,000.00INR / Case of 12

for an additional
₹34,300.00INR / Each
for an additional
₹22,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹245,000.00INR / Case of 12

Buy It Together

Current Item

Pyrex Brand 5660 Lifetime Red™ Class A Volumetric Flask; 250 mL; 12/CS
Pyrex Brand 5660 Lifetime Red™ Class A Volumetric Flask; 250 mL; 12/CS
3456225

₹245,000.00INR / Case of 12
+
InnoCal NIST-Traceable Calibration; Flask
1710703

₹22,400.00INR / Each
=
Total Price 267400.00 ADD 2 ITEMS TO CART
Product Description

Includes

volumetric flask and stopper.

Key Features

  • Get permanent legibility and accuracy with etched red graduation
  • Volumetric flasks are constructed of borosilicate glass
  • Volumetric flask features 250 mL capacity with ±0.12 mL tolerance
  • Includes no.16 glass stopper

More About this Item

These PYREX® Brand 5660 Class A volumetric flasks feature a fine line capacity mark etched through a narrow red band into clear glass, making a filler unnecessary and providing high legibility, accuracy, and permanence.
The strength of these flasks has been increased appreciably through machine-blown bodies that feature sealed heavy-tubing necks.
Flasks are calibrated "To Contain" and meet Class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware, and ASTM E-288 for volumetric flasks.

Specifications
  • MaterialGlass
  • Capacity (mL)250
  • Tolerance (mL)±0.12
  • Cap TypeGlass stopper
  • Cap MaterialGlass
  • Stopper Number Accepted16
  • Overall Height (cm)25.3
  • DescriptionBrand 5660 Lifetime Red Volumetric Flask; 250 mL, case of 12
Reviews
Q&A