Pyrex Brand 5642 Class A Volumetric Flask, 25 mL; 12/CS

Representative image only.

Pyrex Brand 5642 Class A Volumetric Flask, 25 mL; 12/CS

Pyrex | Mfr: 5642-25| Item: 3456124

No more broken stoppers

Call For Price

for an additional
₹34,300.00INR / Each
for an additional
₹22,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Pyrex Brand 5642 Class A Volumetric Flask, 25 mL; 12/CS
Pyrex Brand 5642 Class A Volumetric Flask, 25 mL; 12/CS
3456124

Call For Price
+
InnoCal NIST-Traceable Calibration; Flask
1710703

₹22,400.00INR / Each
=
Total Price 22400.00 ADD 2 ITEMS TO CART
Product Description

Includes

volumetric flask and stopper.

Key Features

  • High-density polyethylene stopper won’t break if dropped
  • Volumetric flasks are constructed of borosilicate glass
  • Volumetric flask features 25 mL capacity with ±0.03 mL tolerance
  • Includes no.9 glass stopper

More About this Item

These PYREX® Brand 5642 Class A volumetric flasks feature machine-blown bodies and heavy-beaded, heavy-tubing necks to provide excellent durability. Volumetric flasks include a linear high-density polyethylene stopper that conforms to stopper dimensions. The graduation line is sharp and permanent. Large white block letters make the inscriptions easy to read. The 2-mL flask is test tube shaped.

When taper sizes are given, the first number is the stopper diameter (mm) across the top; the second number is the stopper length (mm). If only one number is given, it indicates the stopper diameter (mm) across the top.

Specifications
  • MaterialGlass
  • Capacity (mL)25
  • Tolerance (mL)±0.03
  • Cap TypePlastic stopper
  • Cap MaterialHDPE
  • Stopper Number Accepted9
  • Overall Height (cm)12.1
  • DescriptionBrand 5642 Volumetric Flask; 25 mL, case of 12
Reviews
Q&A