Pyrex Brand 5580 Class A Volumetric Flask, 200 mL; 12/CS

Representative image only.

Pyrex Brand 5580 Class A Volumetric Flask, 200 mL; 12/CS

Pyrex | Mfr: 5580-200| Item: 3456028

Easy and accurate dilutions—sharp line for precise volume

Call For Price

for an additional
₹34,300.00INR / Each
for an additional
₹22,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Pyrex Brand 5580 Class A Volumetric Flask, 200 mL; 12/CS
Pyrex Brand 5580 Class A Volumetric Flask, 200 mL; 12/CS
3456028

Call For Price
+
InnoCal NIST-Traceable Calibration; Flask
1710703

₹22,400.00INR / Each
=
Total Price 22400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Durable glass construction for repeated use
  • Volumetric flask features 200 mL capacity with ±0.10 mL tolerance
  • Includes snap cap

More About this Item

These Class A glass volumetric flasks feature a durable, machine-blown body with a heavy-beaded tubing neck tooled to fit a snap-cap. The graduation line is sharp and permanent large white block letters make the inscription easy to read. The 1-mL and 2-mL sizes are test tube shaped. The 10-mL through 2000-mL sizes are supplied with LDPE snap-caps.
Flasks are manufactured to Class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware and ASTM E-288 for volumetric flasks.

Specifications
  • MaterialGlass
  • Capacity (mL)200
  • Tolerance (mL)±0.10
  • Cap TypeSnap cap, size 200
  • Cap MaterialLDPE
  • Overall Height (cm)19.8
  • DescriptionBrand 5580 Volumetric Flask; 200 mL, case of 12
Reviews
Q&A