Pyrex 9825-16 Culture Tube with screw cap; 11 mL, case of 288

Representative image only.

Pyrex 9825-16 Culture Tube with screw cap; 11 mL, case of 288

Pyrex | Mfr: 9825-16| Item: 3457122

Deep-form threaded caps facilitate handling and sealing

Call For Price

Call For Price

Buy It Together

Current Item

Pyrex 9825-16 Culture Tube with screw cap; 11 mL, case of 288
Pyrex 9825-16 Culture Tube with screw cap; 11 mL, case of 288
3457122

Call For Price
+
Pyrex 9800-10 Test Tube; 3 mL, pack of 72
3456901

₹12,500.00INR / Pkg of 72
=
Total Price 12500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Screw cap

More About this Item

The included deep-form phenolic cap makes these culture tubes easy to handle an seal after autoclaving. Caps are provided with a glued-in, white rubber liner. The white enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased.

Specifications
  • AutoclavableYes
  • Tube Capacity (mL)11
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeFlat
  • Tube Length (mm)100
  • Tube Outside Diameter (OD) (mm)16
  • Cap IncludedYes
  • Cap StyleScrew Cap
  • Cap MaterialPhenolic
  • GraduationsNone
  • Descriptionculturetubewithscrewcap;11mL,caseof288
Reviews
Q&A