Pyrex 6404-500 6404 Separatory Funnel, 500 mL, 4/cs

Representative image only.

Pyrex 6404-500 6404 Separatory Funnel, 500 mL, 4/cs

Pyrex | Mfr: 6404-500| Item: 3450756

Squibb, pear-shaped, HDPE stopper, PTFE stopcock

₹267,000.00INR / Case of 4

₹267,000.00INR / Case of 4
Product Description

Key Features

  • Length of stem below stopcock is 65 mm

More About this Item

Stopper is manufactured with a closed bottom and is made from high-density polyethylene to conform to stopper dimensions.

Specifications
  • MaterialGlass
  • Capacity (mL)500
  • Capacity (oz)16
  • Stem OD (mm)10
  • Overall Height (mm)354
  • Overall Length (mm)354
  • Overall Length (in)13 15/16
  • Stopcock Plug Size4
  • Stopper Number27
  • Description6404 Separatory Funnel, 500 mL, 4/cs
Reviews
Q&A