Pyrex 6404-2L 6404 Separatory Funnel, 2000 mL, 1/cs

Representative image only.

Pyrex 6404-2L 6404 Separatory Funnel, 2000 mL, 1/cs

Pyrex | Mfr: 6404-2L| Item: 3450760

Squibb, pear-shaped, HDPE stopper, PTFE stopcock

₹132,000.00INR / Case of 1

₹132,000.00INR / Case of 1
Product Description

Key Features

  • Length of stem below stopcock is 65 mm

More About this Item

Stopper is manufactured with a closed bottom and is made from high-density polyethylene to conform to stopper dimensions.

Specifications
  • MaterialGlass
  • Capacity (mL)2000
  • Capacity (oz)64
  • Stem OD (mm)12
  • Overall Height (mm)486
  • Overall Length (mm)486
  • Overall Length (in)19 1/8
  • Stopcock Plug Size6
  • Stopper Number38
  • Description6404 Separatory Funnel, 2000 mL, 1/cs
Reviews
Q&A