Pyrex 6404-125 6404 Separatory Funnel, 125 mL, 1/pk

Representative image only.

Pyrex 6404-125 6404 Separatory Funnel, 125 mL, 1/pk

Pyrex | Mfr: 6404-125| Item: 3450732

Squibb, pear-shaped, HDPE stopper, PTFE stopcock

₹30,000.00INR / Each

₹30,000.00INR / Each
Product Description

Key Features

  • Length of stem below stopcock is 65 mm

More About this Item

Stopper is manufactured with a closed bottom and is made from high-density polyethylene to conform to stopper dimensions.

Specifications
  • MaterialGlass
  • Capacity (mL)125
  • Capacity (oz)4
  • Stem OD (mm)10
  • Overall Height (mm)289
  • Overall Length (mm)289
  • Overall Length (in)11 3/8
  • Stopcock Plug Size2
  • Stopper Number22
  • Description6404 Separatory Funnel, 125 mL, 1/pk
Reviews
Q&A