Pyrex 63024-100 plus Brand 63024 cylinder; 100 mL, case of 4

Representative image only.

Pyrex 63024-100 plus Brand 63024 cylinder; 100 mL, case of 4

Pyrex | Mfr: 63024-100| Item: 3457621

Single metric scale, protective PVC coating†, calibrated to deliver

₹98,800.00INR / Case of 4

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹98,800.00INR / Case of 4

Buy It Together

Current Item

Pyrex 63024-100 plus Brand 63024 cylinder; 100 mL, case of 4
Pyrex 63024-100 plus Brand 63024 cylinder; 100 mL, case of 4
3457621

₹98,800.00INR / Case of 4
+ =
Total Price 113300.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

These graduated cylinders feature a protective polymer coating for longer product life and safety. Autoclavable(121°>C) and resistant to thermal shock. The cylinder is calibrated "to deliver." Note: Do not place over direct heat or flame. Do not heat above 120°>C moist heat or 110°>C dry heat.

When taper sizes are given, the first number is the stopper diameter (mm) across the top; the second number is the stopper length (mm). If only one number is given, it indicates the stopper diameter (mm) across the top.

Specifications
  • MaterialGlass
  • Capacity (mL)100
  • Graduation Interval (mL)1
  • Tolerance (mL)±1.0
  • Descriptionplus Brand 63024 cylinder; 100 mL, case of 4
Reviews
Q&A