Pyrex 6220-75 Brand 6220 funnel; 75 mm ID pack of 12

Representative image only.

Pyrex 6220-75 Brand 6220 funnel; 75 mm ID pack of 12

Pyrex | Mfr: 6220-75| Item: 3456402

Plain, filling, powder

₹102,000.00INR / Pkg of 12

₹102,000.00INR / Pkg of 12

Buy It Together

Current Item

Pyrex 6220-75 Brand 6220 funnel; 75 mm ID pack of 12
Pyrex 6220-75 Brand 6220 funnel; 75 mm ID pack of 12
3456402

₹102,000.00INR / Pkg of 12
+
Cole-Parmer Short Stem Funnel, Glass, 40 mm dia; 16/PK
3450291

₹8,500.00INR / Pkg of 16
=
Total Price 110500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

These short stemmed funnels are ideal for transferring powders or filling bottles.

Specifications
  • MaterialGlass
  • Capacity (mL)113
  • Capacity (oz)3.75
  • Overall Length (mm)94
  • Overall Length (in)3 3/4
  • Filter Paper Diameter (mm)75
  • DescriptionBrand 6220 funnel; 75 mm ID pack of 12
Reviews
Q&A