Pyrex 6220-65 Brand 6220 funnel; 65 mm ID case of 24 funnel 65mm 24/cs

Representative image only.

Pyrex 6220-65 Brand 6220 funnel; 65 mm ID case of 24 funnel 65mm 24/cs

Pyrex | Mfr: 6220-65| Item: 3456421

Plain, filling, powder

₹174,000.00INR / Case of 24

₹174,000.00INR / Case of 24

Buy It Together

Current Item

Pyrex 6220-65 Brand 6220 funnel; 65 mm ID case of 24 funnel 65mm 24/cs
Pyrex 6220-65 Brand 6220 funnel; 65 mm ID case of 24 funnel 65mm 24/cs
3456421

₹174,000.00INR / Case of 24
+
Cole-Parmer Short Stem Funnel, Glass, 100 mm dia; 6/PK
3450296

₹5,600.00INR / Pkg of 6
=
Total Price 179600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

These short stemmed funnels are ideal for transferring powders or filling bottles.

Specifications
  • MaterialGlass
  • Capacity (mL)75
  • Capacity (oz)2.5
  • Overall Length (mm)83
  • Overall Length (in)3 1/4
  • Filter Paper Diameter (mm)65
  • DescriptionBrand 6220 funnel; 65 mm ID case of 24 funnel 65mm 24/cs
Reviews
Q&A