Pyrex 6220-125 Brand 6220 funnel; 65 mm ID case of 12 funnel 125mm 12/cs

Representative image only.

Pyrex 6220-125 Brand 6220 funnel; 65 mm ID case of 12 funnel 125mm 12/cs

Pyrex | Mfr: 6220-125| Item: 3456424

Plain, filling, powder

₹159,000.00INR / Case of 12

₹159,000.00INR / Case of 12

Buy It Together

Current Item

Pyrex 6220-125 Brand 6220 funnel; 65 mm ID case of 12 funnel 125mm 12/cs
Pyrex 6220-125 Brand 6220 funnel; 65 mm ID case of 12 funnel 125mm 12/cs
3456424

₹159,000.00INR / Case of 12
+
Cole-Parmer Short Stem Funnel, Glass, 100 mm dia; 6/PK
3450296

₹5,600.00INR / Pkg of 6
=
Total Price 164600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

These short stemmed funnels are ideal for transferring powders or filling bottles.

Specifications
  • MaterialGlass
  • Capacity (mL)437
  • Capacity (oz)14.75
  • Overall Length (mm)132
  • Overall Length (in)5 3/16
  • Filter Paper Diameter (mm)125
  • DescriptionBrand 6220 funnel; 65 mm ID case of 12 funnel 125mm 12/cs
Reviews
Q&A