Pyrex 6180-75 Brand 6180 funnel; 75 mm top dia, 139 mm L, pack of 12

Representative image only.

Pyrex 6180-75 Brand 6180 funnel; 75 mm top dia, 139 mm L, pack of 12

Pyrex | Mfr: 6180-75| Item: 3456303

Fluted, 60° angle

₹45,700.00INR / Pkg of 12

₹45,700.00INR / Pkg of 12
Product Description

More About this Item

Funnels feature depressed inside flutings for dereased filtering time.

Specifications
  • MaterialGlass
  • Capacity (mL)94
  • Capacity (oz)3.125
  • Top ID (in)75
  • Overall Length (mm)139
  • Overall Length (in)5 1/2
  • Filter Paper Diameter (mm)75
  • DescriptionBrand 6180 funnel; 75 mm top dia, 139 mm L, pack of 12
Reviews
Q&A