Pyrex 6180-65 Brand 6180 funnel; 65 mm top dia, 121 mm L, pack of 12

Representative image only.

Pyrex 6180-65 Brand 6180 funnel; 65 mm top dia, 121 mm L, pack of 12

Pyrex | Mfr: 6180-65| Item: 3456302

Fluted, 60° angle

₹42,700.00INR / Pkg of 12

₹42,700.00INR / Pkg of 12
Product Description

More About this Item

Funnels feature depressed inside flutings for dereased filtering time.

Specifications
  • MaterialGlass
  • Capacity (mL)62
  • Capacity (oz)2
  • Top ID (mm)65
  • Overall Length (mm)121
  • Overall Length (in)4 3/4
  • Filter Paper Diameter (mm)65
  • DescriptionBrand 6180 funnel; 65 mm top dia, 121 mm L, pack of 12
Reviews
Q&A