Pyrex 6180-50 Brand 6180 funnel; 50 mm top dia, 108 mm L, pack of 12

Representative image only.

Pyrex 6180-50 Brand 6180 funnel; 50 mm top dia, 108 mm L, pack of 12

Pyrex | Mfr: 6180-50| Item: 3456301

Fluted, 60° angle

₹37,400.00INR / Pkg of 12

₹37,400.00INR / Pkg of 12
Product Description

More About this Item

Funnels feature depressed inside flutings for dereased filtering time.

Specifications
  • MaterialGlass
  • Capacity (mL)28
  • Capacity (oz)1
  • Top ID (mm)50
  • Overall Length (mm)108
  • Overall Length (in)4 1/4
  • Filter Paper Diameter (mm)50
  • DescriptionBrand 6180 funnel; 50 mm top dia, 108 mm L, pack of 12
Reviews
Q&A