Pyrex 6180-100 Brand 6180 funnel; 100 mm top dia, 190 mm L, pack of 6

Representative image only.

Pyrex 6180-100 Brand 6180 funnel; 100 mm top dia, 190 mm L, pack of 6

Pyrex | Mfr: 6180-100| Item: 3456304

Fluted, 60° angle

₹29,700.00INR / Pkg of 6

₹29,700.00INR / Pkg of 6
Product Description

More About this Item

Funnels feature depressed inside flutings for dereased filtering time.

Specifications
  • MaterialGlass
  • Capacity (mL)235
  • Capacity (oz)8
  • Top ID (in)100
  • Overall Length (mm)190
  • Overall Length (in)7 1/2
  • Filter Paper Diameter (mm)100
  • DescriptionBrand 6180 funnel; 100 mm top dia, 190 mm L, pack of 6
Reviews
Q&A