Pyrex 6140-75 Glass Funnel, 75 mm top dia, 94 mL, 12/CS

Representative image only.

Pyrex 6140-75 Glass Funnel, 75 mm top dia, 94 mL, 12/CS

Pyrex | Mfr: 6140-75| Item: 3456062

Permits accurate fitting of the filter paper

₹64,800.00INR / Case of 12

₹64,800.00INR / Case of 12

Buy It Together

Current Item

Pyrex 6140-75 Glass Funnel, 75 mm top dia, 94 mL, 12/CS
Pyrex 6140-75 Glass Funnel, 75 mm top dia, 94 mL, 12/CS
3456062

₹64,800.00INR / Case of 12
+
Cole-Parmer Short Stem Funnel, Glass, 100 mm dia; 6/PK
3450296

₹5,600.00INR / Pkg of 6
=
Total Price 70400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Beaded edge for added strength
  • 60° plain angle, long stem

More About this Item

These funnels are fabricated from blanks formed to a 60 degree angle, which permits accurate fitting of the filter paper, thus reducing filtering time. Manufactured with a beaded edge for additional strength and stems are constructed with heavy wall tubing.

Specifications
  • MaterialGlass
  • Capacity (mL)94
  • Capacity (oz)3.125
  • Stem OD (mm)8
  • Stem Length (in)5 7/8
  • Stem Length (mm)150
  • Overall Length (mm)139
  • Filter Paper Diameter (mm)75
  • Description6140 Glass Funnel, 75 mm top dia, 94 mL, 12/cs
Reviews
Q&A