Pyrex 6140-65 Glass Funnel, 65 mm top dia, 62 mL, 6/PK

Representative image only.

Pyrex 6140-65 Glass Funnel, 65 mm top dia, 62 mL, 6/PK

Pyrex | Mfr: 6140-65| Item: 3456051

Permits accurate fitting of the filter paper

₹31,300.00INR / Each

₹31,300.00INR / Each

Buy It Together

Current Item

Pyrex 6140-65 Glass Funnel, 65 mm top dia, 62 mL, 6/PK
Pyrex 6140-65 Glass Funnel, 65 mm top dia, 62 mL, 6/PK
3456051

₹31,300.00INR / Each
+
Cole-Parmer Short Stem Funnel, Glass, 100 mm dia; 6/PK
3450296

₹5,600.00INR / Pkg of 6
=
Total Price 36900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Beaded edge for added strength
  • 60° plain angle, long stem

More About this Item

These funnels are fabricated from blanks formed to a 60 degree angle, which permits accurate fitting of the filter paper, thus reducing filtering time. Manufactured with a beaded edge for additional strength and stems are constructed with heavy wall tubing.

Specifications
  • MaterialGlass
  • Capacity (mL)62
  • Capacity (oz)2
  • Stem OD (mm)8
  • Stem Length (in)5 7/8
  • Stem Length (mm)150
  • Overall Length (mm)125
  • Filter Paper Diameter (mm)65
  • Description6140 Glass Funnel, 65 mm top dia, 62 mL, 6/pk
Reviews
Q&A