Pyrex 5020-500 5020 Stoppered Erlenmeyer Glass Flask, 500 mL, 8/pk

Representative image only.

Pyrex 5020-500 5020 Stoppered Erlenmeyer Glass Flask, 500 mL, 8/pk

Pyrex | Mfr: 5020-500| Item: 3455458

Feature large white markings

₹141,000.00INR / Carton of 8

₹141,000.00INR / Carton of 8
Product Description

Key Features

  • Includes stopper

More About this Item

Narrow-mouth flasks are graduated to show approximate capacity and feature large white markings.

Specifications
  • MaterialGlass
  • Capacity (mL)500
  • Capacity (oz)16
  • Min Graduation (mL)150
  • Max Graduation (mL)500
  • Graduation Interval (mL)50
  • Cap TypeT/S stopper
  • Cap MaterialGlass
  • Stopper Number Accepted32
  • Overall Height (cm)21.5
  • Description5020 Stoppered Erlenmeyer Glass Flask, 500 mL, 8/pk
Reviews
Q&A