Pyrex 5020-250 5020 Stoppered Erlenmeyer Glass Flask, 250 mL, 12/pk

Representative image only.

Pyrex 5020-250 5020 Stoppered Erlenmeyer Glass Flask, 250 mL, 12/pk

Pyrex | Mfr: 5020-250| Item: 3455456

Feature large white markings

₹171,000.00INR / Carton of 12

₹171,000.00INR / Carton of 12
Product Description

Key Features

  • Includes stopper

More About this Item

Narrow-mouth flasks are graduated to show approximate capacity and feature large white markings.

Specifications
  • MaterialGlass
  • Capacity (mL)250
  • Capacity (oz)8
  • Min Graduation (mL)75
  • Max Graduation (mL)250
  • Graduation Interval (mL)25
  • Cap TypeT/S stopper
  • Cap MaterialGlass
  • Stopper Number Accepted27
  • Overall Height (cm)17.1
  • Description5020 Stoppered Erlenmeyer Glass Flask, 250 mL, 12/pk
Reviews
Q&A