Pyrex 5020-25 5020 Stoppered Erlenmeyer Glass Flask, 25 mL, 6/pk

Representative image only.

Pyrex 5020-25 5020 Stoppered Erlenmeyer Glass Flask, 25 mL, 6/pk

Pyrex | Mfr: 5020-25| Item: 3455430

Feature large white markings

₹70,600.00INR / Pkg of 6

₹70,600.00INR / Pkg of 6
Product Description

Key Features

  • Includes stopper

More About this Item

Narrow-mouth flasks are graduated to show approximate capacity and feature large white markings.

Specifications
  • MaterialGlass
  • Capacity (mL)25
  • Min Graduation (mL)5
  • Max Graduation (mL)25
  • Graduation Interval (mL)5
  • Cap TypeT/S stopper
  • Cap MaterialGlass
  • Stopper Number Accepted16
  • Overall Height (cm)9.2
  • Description5020 Stoppered Erlenmeyer Glass Flask, 25 mL, 6/pk
Reviews
Q&A