Pyrex 5020-1L 5020 Stoppered Erlenmeyer Glass Flask, 1000 mL, 6/pk

Representative image only.

Pyrex 5020-1L 5020 Stoppered Erlenmeyer Glass Flask, 1000 mL, 6/pk

Pyrex | Mfr: 5020-1L| Item: 3455460

Feature large white markings

₹137,000.00INR / Box of 6

₹137,000.00INR / Box of 6
Product Description

Key Features

  • Includes stopper

More About this Item

Narrow-mouth flasks are graduated to show approximate capacity and feature large white markings.

Specifications
  • MaterialGlass
  • Capacity (mL)1000
  • Capacity (oz)32
  • Min Graduation (mL)300
  • Max Graduation (mL)1000
  • Graduation Interval (mL)50
  • Cap TypeT/S stopper
  • Cap MaterialGlass
  • Stopper Number Accepted32
  • Overall Height (cm)24.1
  • Description5020 Stoppered Erlenmeyer Glass Flask, 1000 mL, 6/pk
Reviews
Q&A