Pyrex 5020-125 5020 Stoppered Erlenmeyer Glass Flask, 125 mL, 12/pk

Representative image only.

Pyrex 5020-125 5020 Stoppered Erlenmeyer Glass Flask, 125 mL, 12/pk

Pyrex | Mfr: 5020-125| Item: 3455454

Feature large white markings

₹145,000.00INR / Case of 12

₹145,000.00INR / Case of 12
Product Description

Key Features

  • Includes stopper

More About this Item

Narrow-mouth flasks are graduated to show approximate capacity and feature large white markings.

Specifications
  • MaterialGlass
  • Capacity (mL)125
  • Capacity (oz)4
  • Min Graduation (mL)50
  • Max Graduation (mL)125
  • Graduation Interval (mL)25
  • Cap TypeT/S stopper
  • Cap MaterialGlass
  • Stopper Number Accepted22
  • Overall Height (cm)13.6
  • Description5020 Stoppered Erlenmeyer Glass Flask, 125 mL, 12/pk
Reviews
Q&A