Pyrex 4995-6L Brand 4995 flask; 6000 mL, case of 1

Representative image only.

Pyrex 4995-6L Brand 4995 flask; 6000 mL, case of 1

Pyrex | Mfr: 4995-6L| Item: 3455526

Call For Price

Call For Price

Buy It Together

Current Item

Pyrex 4995-6L Brand 4995 flask; 6000 mL, case of 1
Pyrex 4995-6L Brand 4995 flask; 6000 mL, case of 1
3455526

Call For Price
+ =
Total Price 23100.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

These flasks feature a convenient single size plug-seal cap. Wide, 29-mm neck opening makes it easy to use larger volume serological pipettes. Ideal product for all media prep and sotrage needs.Order optional membrane cap 34514-54 to convert flask to a vented culture flask.

Specifications
  • MaterialGlass
  • Capacity (mL)6000
  • Min Graduation (mL)1500
  • Max Graduation (mL)6000
  • Cap TypeGL45 thread
  • Cap MaterialPolypropylene (PP)
  • Overall Height (cm)39.5
  • DescriptionBrand 4995 flask; 6000 mL, case of 1
Reviews
Q&A