Pyrex 4980-500 Brand 4980 flask; 500 mL, case of 36

Representative image only.

Pyrex 4980-500 Brand 4980 flask; 500 mL, case of 36

Pyrex | Mfr: 4980-500| Item: 3450327

Erlenmeyer, narrow mouth, heavy duty rim, graduated

Call For Price

Call For Price

Buy It Together

Current Item

Pyrex 4980-500 Brand 4980 flask; 500 mL, case of 36
Pyrex 4980-500 Brand 4980 flask; 500 mL, case of 36
3450327

Call For Price
+
Pyrex 1000-3L Brand 1000 Griffin Low-Form Beaker, 3000 mL, 1/pk
3450214

₹11,700.00INR / Pkg of 1
=
Total Price 11700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Approximate graduations are in durable white enamel. An extra large marking space is also provided. Heavy, durable top tooling.

Standard Erlenmeyer flasks are primarily intended for mixing applications; they are suitable for moderate heating only. Avoid subjecting the glasware to high flames. Heat all liquids slowly and allow glassware to cool gradually—placing hot glassware on cold or wet surfaces, or cold labware on hot surfaces, may cause the glass ot shatter.

Specifications
  • MaterialGlass
  • Capacity (mL)500
  • Min Graduation (mL)100
  • Max Graduation (mL)500
  • Graduation Interval (mL)50
  • Stopper Number Accepted7
  • Overall Height (cm)17.6
  • DescriptionBrand 4980 flask; 500 mL, case of 36
Reviews
Q&A