Pyrex 4320-5L Brand 4320 round-bottom flask; 5000 mL, case of 4

Representative image only.

Pyrex 4320-5L Brand 4320 round-bottom flask; 5000 mL, case of 4

Pyrex | Mfr: 4320-5L| Item: 3455327

Boiling, round bottom, short neck, joint

₹323,000.00INR / Case of 4

₹323,000.00INR / Case of 4

Buy It Together

Current Item

Pyrex 4320-5L Brand 4320 round-bottom flask; 5000 mL, case of 4
Pyrex 4320-5L Brand 4320 round-bottom flask; 5000 mL, case of 4
3455327

₹323,000.00INR / Case of 4
+ + =
Total Price 344900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

These boiling flasks with short neck are carefully designed and manufactured from borosilicate glass. Uniform wall thickness, a characteristic of all round-bottom, Pyrex glassware, provides a balance between expansion and mechanical strength for greater shock resistance and versatility. Use boiling flasks for a variety of mixing, heating, and boiling applications commonly encountered in most laboratory work. The normal working temperature is 230°>C. Includes a Ts joint.

Specifications
  • MaterialGlass
  • Capacity (mL)5000
  • Overall Height (cm)30
  • Joint Size Number45/50
  • Base Diameter (cm)22.2
  • DescriptionBrand 4320 round-bottom flask; 5000 mL, case of 4
Reviews
Q&A