Pyrex 4320-250 Brand 4320 round-bottom flask; 250 mL, case of 12

Representative image only.

Pyrex 4320-250 Brand 4320 round-bottom flask; 250 mL, case of 12

Pyrex | Mfr: 4320-250| Item: 3455323

Boiling, round bottom, short neck, joint

₹160,000.00INR / Case of 12

₹160,000.00INR / Case of 12

Buy It Together

Current Item

Pyrex 4320-250 Brand 4320 round-bottom flask; 250 mL, case of 12
Pyrex 4320-250 Brand 4320 round-bottom flask; 250 mL, case of 12
3455323

₹160,000.00INR / Case of 12
+ + =
Total Price 181900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

These boiling flasks with short neck are carefully designed and manufactured from borosilicate glass. Uniform wall thickness, a characteristic of all round-bottom, Pyrex glassware, provides a balance between expansion and mechanical strength for greater shock resistance and versatility. Use boiling flasks for a variety of mixing, heating, and boiling applications commonly encountered in most laboratory work. The normal working temperature is 230°>C. Includes a Ts joint.

Specifications
  • MaterialGlass
  • Capacity (mL)250
  • Overall Height (cm)14
  • Joint Size Number24/40
  • Base Diameter (cm)8.3
  • DescriptionBrand 4320 round-bottom flask; 250 mL, case of 12
Reviews
Q&A