Pyrex 4320-100 Brand 4320 round-bottom flask; 100 mL, case of 12

Representative image only.

Pyrex 4320-100 Brand 4320 round-bottom flask; 100 mL, case of 12

Pyrex | Mfr: 4320-100| Item: 3455322

Boiling, round bottom, short neck, joint

₹148,000.00INR / Case of 12

₹148,000.00INR / Case of 12

Buy It Together

Current Item

Pyrex 4320-100 Brand 4320 round-bottom flask; 100 mL, case of 12
Pyrex 4320-100 Brand 4320 round-bottom flask; 100 mL, case of 12
3455322

₹148,000.00INR / Case of 12
+ + =
Total Price 169900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

These boiling flasks with short neck are carefully designed and manufactured from borosilicate glass. Uniform wall thickness, a characteristic of all round-bottom, Pyrex glassware, provides a balance between expansion and mechanical strength for greater shock resistance and versatility. Use boiling flasks for a variety of mixing, heating, and boiling applications commonly encountered in most laboratory work. The normal working temperature is 230°>C. Includes a Ts joint.

Specifications
  • MaterialGlass
  • Capacity (mL)100
  • Overall Height (cm)12
  • Joint Size Number24/40
  • Base Diameter (cm)6.4
  • DescriptionBrand 4320 round-bottom flask; 100 mL, case of 12
Reviews
Q&A