Pyrex 3180-90 Brand 3180 Evaporating Dish, 90 mm OD x 50 mm H; 170 mL, 6/Cs

Representative image only.

Pyrex 3180-90 Brand 3180 Evaporating Dish, 90 mm OD x 50 mm H; 170 mL, 6/Cs

Pyrex | Mfr: 3180-90| Item: 3458622

₹41,900.00INR / Case of 6

₹41,900.00INR / Case of 6
Product Description

More About this Item

Flat bottom evaporating dishes have a lip and spout. Autoclavable.

Specifications
  • Capacity (oz)5.75
  • Capacity (mL)170
  • MaterialGlass
  • Top Outside Diameter (cm)9
  • Overall Height (in)1 15/16
  • Overall Height (cm)5
  • DescriptionBrand 3180 Evaporating Dish, 90 mm OD x 50 mm H; 170 mL, 6/Cs
Reviews
Q&A