Pyrex 3180-80 Brand 3180 Evaporating Dish, 80 mm OD x 45 mm H; 140 mL, 6/Cs

Representative image only.

Pyrex 3180-80 Brand 3180 Evaporating Dish, 80 mm OD x 45 mm H; 140 mL, 6/Cs

Pyrex | Mfr: 3180-80| Item: 3458620

₹35,400.00INR / Case of 6

₹35,400.00INR / Case of 6
Product Description

More About this Item

Flat bottom evaporating dishes have a lip and spout. Autoclavable.

Specifications
  • Capacity (oz)4.75
  • Capacity (mL)140
  • MaterialGlass
  • Top Outside Diameter (cm)8
  • Overall Height (in)1 3/4
  • Overall Height (cm)4.5
  • DescriptionBrand 3180 Evaporating Dish, 80 mm OD x 45 mm H; 140 mL, 6/Cs
Reviews
Q&A