Pyrex 3180-105 Brand 3180 Evaporating Dish, 105 mm OD x 55 mm H; 290 mL, 6/Cs

Representative image only.

Pyrex 3180-105 Brand 3180 Evaporating Dish, 105 mm OD x 55 mm H; 290 mL, 6/Cs

Pyrex | Mfr: 3180-105| Item: 3458624

₹150,000.00INR / Case of 6

₹150,000.00INR / Case of 6
Product Description

More About this Item

Flat bottom evaporating dishes have a lip and spout. Autoclavable.

Specifications
  • Capacity (oz)9.75
  • Capacity (mL)290
  • MaterialGlass
  • Top Outside Diameter (cm)10.5
  • Overall Height (in)2 3/16
  • Overall Height (cm)5.5
  • DescriptionBrand 3180 Evaporating Dish, 105 mm OD x 55 mm H; 290 mL, 6/Cs
Reviews
Q&A