Pyrex 3140-80 Brand 3140 dish; 80 x 40 mm, pack of 6

Representative image only.

Pyrex 3140-80 Brand 3140 dish; 80 x 40 mm, pack of 6

Pyrex | Mfr: 3140-80| Item: 3455002

Withstands sterilization (wet or dry).

₹25,400.00INR / Pkg of 6

₹25,400.00INR / Pkg of 6
Product Description

Key Features

  • Reinforced and fire polished
  • Ideal for crystallization

More About this Item

The rims on these dishes are reinforced and fire polished to reduce chipping. Dishes withstand sterilization(wet or dry). Ideal for storage and crystallization.

Specifications
  • Capacity (oz)6
  • Capacity (mL)180
  • MaterialGlass
  • Overall Height (in)1 9/16
  • Overall Height (cm)4
  • Outside Diameter (OD) (in)3 1/8
  • Outside Diameter (OD) (cm)8
  • DescriptionBrand 3140 dish; 80 x 40 mm, pack of 6
Reviews
Q&A