Pyrex 3140-170 Brand 3140 dish; 170 x 90 mm, case of 8

Representative image only.

Pyrex 3140-170 Brand 3140 dish; 170 x 90 mm, case of 8

Pyrex | Mfr: 3140-170| Item: 3455027

Withstands sterilization (wet or dry).

Call For Price

Call For Price
Product Description

Key Features

  • Reinforced and fire polished
  • Ideal for crystallization

More About this Item

The rims on these dishes are reinforced and fire polished to reduce chipping. Dishes withstand sterilization(wet or dry). Ideal for storage and crystallization.

Specifications
  • Capacity (L)1.77
  • Capacity (oz)60
  • Capacity (mL)1770
  • MaterialGlass
  • Overall Height (in)3 9/16
  • Overall Height (cm)9
  • Outside Diameter (OD) (in)6 21/32
  • Outside Diameter (OD) (cm)17
  • DescriptionBrand 3140 dish; 170 x 90 mm, case of 8
Reviews
Q&A