The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Pyrex 3042-100 Brand 3042 cylinder; 100 mL, case of 12

Representative image only.

Pyrex 3042-100 Brand 3042 cylinder; 100 mL, case of 12

Pyrex | Mfr: 3042-100| Item: 3454722

LIFETIME RED™, single metric scale

₹196,000.00INR / Case of 12

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹196,000.00INR / Case of 12

Buy It Together

Current Item

Pyrex 3042-100 Brand 3042 cylinder; 100 mL, case of 12
Pyrex 3042-100 Brand 3042 cylinder; 100 mL, case of 12
3454722

₹196,000.00INR / Case of 12
+ =
Total Price 210500.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

These single metric scale graduated cylinders are calibrated "to contain." The scale and figures marked in white enamel stand out clearly against the red color-band on these LIFETIME RED cylinders. The 10-mL size has a funnel top. Bumper guards are supplied with 100-mL through 2000-mL cylinders. The 100-mL size is made in accordance with ASTM E-133 and E-1272 and is ued in ASTM tests D-86 and D-216.

Specifications
  • MaterialGlass
  • Capacity (mL)100
  • Graduation Interval (mL)1
  • Tolerance (mL)±1.0
  • DescriptionBrand 3042 cylinder; 100 mL, case of 12
Reviews
Q&A