Pyrex 3025-50 Cylinder, Brand 3025, graduated, 50 mL

Representative image only.

Pyrex 3025-50 Cylinder, Brand 3025, graduated, 50 mL

Pyrex | Mfr: 3025-50| Item: 3454603

Double metric scale, economy

₹5,600.00INR / Pkg of 1

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹5,600.00INR / Pkg of 1

Buy It Together

Current Item

Pyrex 3025-50 Cylinder, Brand 3025, graduated, 50 mL
Pyrex 3025-50 Cylinder, Brand 3025, graduated, 50 mL
3454603

₹5,600.00INR / Pkg of 1
+ =
Total Price 20100.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

These double metric scale cylinders are calibrated "to contain." These economical cylinders are ideal for many general laboratory procedures.

Graduated ware must carry markings listing its capacity and the temperature at which it should be used, and whether the piece was calibrated T.C., "to contain," or T.D., "to deliver," the stated volume. T.C. calibration indicates the volume held in the co

Specifications
  • MaterialGlass
  • Capacity (mL)50
  • Graduation Interval (mL)1
  • DescriptionCylinder, Brand 3025, graduated, 50 mL
Reviews
Q&A