Pyrex 3025-25 Cylinder, Brand 3025, graduated, 25 mL, case of 18

Representative image only.

Pyrex 3025-25 Cylinder, Brand 3025, graduated, 25 mL, case of 18

Pyrex | Mfr: 3025-25| Item: 3454622

Double metric scale, economy

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Pyrex 3025-25 Cylinder, Brand 3025, graduated, 25 mL, case of 18
Pyrex 3025-25 Cylinder, Brand 3025, graduated, 25 mL, case of 18
3454622

Call For Price
+ =
Total Price 14500.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

These double metric scale cylinders are calibrated "to contain." These economical cylinders are ideal for many general laboratory procedures.

Graduated ware must carry markings listing its capacity and the temperature at which it should be used, and whether the piece was calibrated T.C., "to contain," or T.D., "to deliver," the stated volume. T.C. calibration indicates the volume held in the co

Specifications
  • MaterialGlass
  • Capacity (mL)25
  • Graduation Interval (mL)0.2
  • DescriptionCylinder, Brand 3025, graduated, 25 mL, case of 18
Reviews
Q&A