Pyrex 3024-500 Brand 3024 cylinder; 500 mL, case of 8

Representative image only.

Pyrex 3024-500 Brand 3024 cylinder; 500 mL, case of 8

Pyrex | Mfr: 3024-500| Item: 3450427

Single metric scale

₹197,000.00INR / Case of 8

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹197,000.00INR / Case of 8

Buy It Together

Current Item

Pyrex 3024-500 Brand 3024 cylinder; 500 mL, case of 8
Pyrex 3024-500 Brand 3024 cylinder; 500 mL, case of 8
3450427

₹197,000.00INR / Case of 8
+ =
Total Price 211500.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

These graduated cylinders are calibrated "to deliver." Each cylinder has white enamel graduations. Bumper guards are supplied on 25-mL through 4000-mL sizes.

When taper sizes are given, the first number is the stopper diameter (mm) across the top; the second number is the stopper length (mm). If only one number is given, it indicates the stopper diameter (mm) across the top.

Specifications
  • MaterialGlass
  • Capacity (mL)500
  • Graduation Interval (mL)5
  • Tolerance (mL)±4.0
  • DescriptionBrand 3024 cylinder; 500 mL, case of 8
Reviews
Q&A