Pyrex 3022-2L 3022 Graduated Cylinder, 2000 mL, 1/cs (+/-12.0)

Representative image only.

Pyrex 3022-2L 3022 Graduated Cylinder, 2000 mL, 1/cs (+/-12.0)

Pyrex | Mfr: 3022-2L| Item: 3459328

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Pyrex 3022-2L 3022 Graduated Cylinder, 2000 mL, 1/cs (+/-12.0)
Pyrex 3022-2L 3022 Graduated Cylinder, 2000 mL, 1/cs (+/-12.0)
3459328

Call For Price
+ =
Total Price 14500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • To Contain
  • Single Metric Scale
Specifications
  • MaterialGlass
  • Capacity (mL)2000
  • Graduation Interval (mL)20
  • Tolerance (mL)±12.0
  • Description3022 Graduated Cylinder, 2000 mL, 1/cs (+/-12.0)
Reviews
Q&A