Pyrex 3022-100 Brand 3022 cylinder; 100 mL, pack of 1

Representative image only.

Pyrex 3022-100 Brand 3022 cylinder; 100 mL, pack of 1

Pyrex | Mfr: 3022-100| Item: 3459304

₹8,000.00INR / Pkg of 1

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,000.00INR / Pkg of 1

Buy It Together

Current Item

Pyrex 3022-100 Brand 3022 cylinder; 100 mL, pack of 1
Pyrex 3022-100 Brand 3022 cylinder; 100 mL, pack of 1
3459304

₹8,000.00INR / Pkg of 1
+ =
Total Price 22500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • To Contain
  • Single Metric Scale
Specifications
  • MaterialGlass
  • Capacity (mL)100
  • Graduation Interval (mL)1
  • Tolerance (mL)±1.0
  • DescriptionBrand 3022 cylinder; 100 mL, pack of 1
Reviews
Q&A