Pyrex 3022-100 3022 Cylinder, 100 ml, 12/cs (+/-1.0 )

Representative image only.

Pyrex 3022-100 3022 Cylinder, 100 ml, 12/cs (+/-1.0 )

Pyrex | Mfr: 3022-100| Item: 3459324

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Pyrex 3022-100 3022 Cylinder, 100 ml, 12/cs (+/-1.0 )
Pyrex 3022-100 3022 Cylinder, 100 ml, 12/cs (+/-1.0 )
3459324

Call For Price
+ =
Total Price 14500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • To Contain
  • Single Metric Scale
Specifications
  • MaterialGlass
  • Capacity (mL)100
  • Graduation Interval (mL)1
  • Tolerance (mL)±1.0
  • Description3022 Cylinder, 100 ml, 12/cs (+/-1.0 )
Reviews
Q&A