Pyrex 3022-10 3022 Cylinder, 10 mL, 24/cs (+/-0.10)

Representative image only.

Pyrex 3022-10 3022 Cylinder, 10 mL, 24/cs (+/-0.10)

Pyrex | Mfr: 3022-10| Item: 3459321

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Pyrex 3022-10 3022 Cylinder, 10 mL, 24/cs (+/-0.10)
Pyrex 3022-10 3022 Cylinder, 10 mL, 24/cs (+/-0.10)
3459321

Call For Price
+ =
Total Price 14500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • To Contain
  • Single Metric Scale
Specifications
  • MaterialGlass
  • Capacity (mL)10
  • Graduation Interval (mL)0.1
  • Tolerance (mL)±0.10
  • Description3022 Cylinder, 10 mL, 24/cs (+/-0.10)
Reviews
Q&A