Pyrex 2982-25 Brand 2982 cylinder; 25 mL, case of 18

Representative image only.

Pyrex 2982-25 Brand 2982 cylinder; 25 mL, case of 18

Pyrex | Mfr: 2982-25| Item: 3454522

Feature single metric scale, PYREX stopper

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Pyrex 2982-25 Brand 2982 cylinder; 25 mL, case of 18
Pyrex 2982-25 Brand 2982 cylinder; 25 mL, case of 18
3454522

Call For Price
+ =
Total Price 14500.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

These graduated cylinders are calibrated "to contain" and are useful as mixing cylinders. Each cylinder features the PYREX stopper. Graduations are in durable white enamel.

When taper sizes are given, the first number is the stopper diameter (mm) across the top; the second number is the stopper length (mm). If only one number is given, it indicates the stopper diameter (mm) across the top.

Specifications
  • MaterialGlass
  • Capacity (mL)25
  • Graduation Interval (mL)0.2
  • Tolerance (mL)±0.30
  • Cap TypeStopper
  • Cap MaterialGlass
  • DescriptionBrand 2982 cylinder; 25 mL, case of 18
Reviews
Q&A