Pyrex 2982-10 Brand 2982 cylinder; 10 mL, pack of 1

Representative image only.

Pyrex 2982-10 Brand 2982 cylinder; 10 mL, pack of 1

Pyrex | Mfr: 2982-10| Item: 3454501

Feature single metric scale, PYREX stopper


for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Buy It Together

Current Item

Pyrex 2982-10 Brand 2982 cylinder; 10 mL, pack of 1
Pyrex 2982-10 Brand 2982 cylinder; 10 mL, pack of 1
3454501

₹7,800.00INR / Pkg of 1
+ =
Total Price 22300.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

These graduated cylinders are calibrated "to contain" and are useful as mixing cylinders. Each cylinder features the PYREX stopper. Graduations are in durable white enamel.

When taper sizes are given, the first number is the stopper diameter (mm) across the top; the second number is the stopper length (mm). If only one number is given, it indicates the stopper diameter (mm) across the top.

Specifications
  • MaterialGlass
  • Capacity (mL)10
  • Graduation Interval (mL)0.1
  • Tolerance (mL)±0.20
  • Cap TypeStopper
  • Cap MaterialGlass
  • DescriptionBrand 2982 cylinder; 10 mL, pack of 1
Reviews
Q&A