Pyrex 1000-PACK Brand 1000 Low-Form Glass Beaker Starter Set; 50 to 1000 mL, 5/Pk

Representative image only.

Pyrex 1000-PACK Brand 1000 Low-Form Glass Beaker Starter Set; 50 to 1000 mL, 5/Pk

Pyrex | Mfr: 1000-PACK| Item: 3450290

Stand up to thermal shock

₹15,100.00INR / Case of 5

₹15,100.00INR / Case of 5

Buy It Together

Current Item

Pyrex 1000-PACK Brand 1000 Low-Form Glass Beaker Starter Set; 50 to 1000 mL, 5/Pk
Pyrex 1000-PACK Brand 1000 Low-Form Glass Beaker Starter Set; 50 to 1000 mL, 5/Pk
3450290

₹15,100.00INR / Case of 5
+ +
Pyrex 4980-125 Brand 4980 flask; 125 mL, pack of 12
3450304

₹18,800.00INR / Pkg of 12
=
Total Price 53300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No mystery liquids—extra-large marking spot for easy identification

More About this Item

Glass beakers with spouts are manufactured with uniform wall thickness to offer optimum balance between thermal shock resistance and mechanical strength. The 250-mL to 4000-mL beakers have a double graduated metric scale to indicate approximate content. All sizes have an extra large marking spot.

Starter set contains one of each of the 50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL beakers.

Specifications
  • Capacity (mL)1000
  • MaterialGlass
  • Graduation Interval (mL)50
  • Withstands High Temperature (DegreeF)446
  • Label TypeWhite Write-On
  • Withstands Low Temperature (° F)-382
  • AutoclavableYes
  • DescriptionBrand 1000 Low-Form Glass Beaker Starter Set; 50 to 1000 mL, 5/Pk
Reviews
Q&A