Pyrex 1000-600 Brand 1000 Griffin Low-Form Beaker, 600 mL, 36/cs

Representative image only.

Pyrex 1000-600 Brand 1000 Griffin Low-Form Beaker, 600 mL, 36/cs

Pyrex | Mfr: 1000-600| Item: 3450229

Stand up to thermal shock

₹92,200.00INR / Case of 36

₹92,200.00INR / Case of 36

Buy It Together

Current Item

Pyrex 1000-600 Brand 1000 Griffin Low-Form Beaker, 600 mL, 36/cs
Pyrex 1000-600 Brand 1000 Griffin Low-Form Beaker, 600 mL, 36/cs
3450229

₹92,200.00INR / Case of 36
+
Pyrex 4980-125 Brand 4980 flask; 125 mL, pack of 12
3450304

₹18,800.00INR / Pkg of 12
+ =
Total Price 130400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No mystery liquids—extra-large marking spot for easy identification
  • Beaker features a 600 mL capacity
  • Designed with graduation range from 50 to 500 mL in 50 mL intervals

More About this Item

Glass beakers with spouts are manufactured with uniform wall thickness to offer optimum balance between thermal shock resistance and mechanical strength. The 250-mL to 4000-mL beakers have a double graduated metric scale to indicate approximate content. All sizes have an extra large marking spot.

Specifications
  • Capacity (mL)600
  • Capacity (oz)20.25
  • MaterialGlass
  • Min Graduation (mL)50
  • Max Graduation (mL)500
  • Graduation Interval (mL)50
  • AutoclavableYes
  • Withstands Low Temperature (° F)-382
  • Withstands High Temperature (DegreeF)446
  • Label TypeWhite Write-On
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)9
  • Overall Height (in)4 7/8
  • Overall Height (cm)12.4
  • DescriptionBrand 1000 Griffin Low-Form Beaker, 600 mL, 36/cs
Reviews
Q&A