Pyrex 1000-2L Brand 1000 Griffin Low-Form Beaker, 2000 mL, 4/pk

Representative image only.

Pyrex 1000-2L Brand 1000 Griffin Low-Form Beaker, 2000 mL, 4/pk

Pyrex | Mfr: 1000-2L| Item: 3450213

Stand up to thermal shock

₹22,500.00INR / Pkg of 4

₹22,500.00INR / Pkg of 4

Buy It Together

Current Item

Pyrex 1000-2L Brand 1000 Griffin Low-Form Beaker, 2000 mL, 4/pk
Pyrex 1000-2L Brand 1000 Griffin Low-Form Beaker, 2000 mL, 4/pk
3450213

₹22,500.00INR / Pkg of 4
+
Pyrex 4980-125 Brand 4980 flask; 125 mL, pack of 12
3450304

₹18,800.00INR / Pkg of 12
+ =
Total Price 60700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No mystery liquids—extra-large marking spot for easy identification
  • Beaker features a 2000 mL capacity
  • Designed with graduation range from 200 to 2000 mL in 100 mL intervals

More About this Item

Glass beakers with spouts are manufactured with uniform wall thickness to offer optimum balance between thermal shock resistance and mechanical strength. The 250-mL to 4000-mL beakers have a double graduated metric scale to indicate approximate content. All sizes have an extra large marking spot.

Specifications
  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialGlass
  • Min Graduation (mL)200
  • Max Graduation (mL)2000
  • Graduation Interval (mL)100
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)446
  • Label TypeWhite Write-On
  • Withstands Low Temperature (° F)-382
  • Outside Diameter (OD) (in)5 1/8
  • Outside Diameter (OD) (cm)13.1
  • Overall Height (in)7 1/2
  • Overall Height (cm)19.3
  • DescriptionBrand 1000 Griffin Low-Form Beaker, 2000 mL, 4/pk
Reviews
Q&A