Pyrex 1000-20 Brand 1000 Griffin Low-Form Beaker, 20 mL, 48/cs

Representative image only.

Pyrex 1000-20 Brand 1000 Griffin Low-Form Beaker, 20 mL, 48/cs

Pyrex | Mfr: 1000-20| Item: 3450222

Stand up to thermal shock

Call For Price

Call For Price

Buy It Together

Current Item

Pyrex 1000-20 Brand 1000 Griffin Low-Form Beaker, 20 mL, 48/cs
Pyrex 1000-20 Brand 1000 Griffin Low-Form Beaker, 20 mL, 48/cs
3450222

Call For Price
+
Pyrex 4980-125 Brand 4980 flask; 125 mL, pack of 12
3450304

₹18,800.00INR / Pkg of 12
+ =
Total Price 38200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No mystery liquids—extra-large marking spot for easy identification
  • Beaker features a 20 mL capacity
  • Designed with graduation range from 5 to 15 mL in 5 mL intervals

More About this Item

Glass beakers with spouts are manufactured with uniform wall thickness to offer optimum balance between thermal shock resistance and mechanical strength. The 250-mL to 4000-mL beakers have a double graduated metric scale to indicate approximate content. All sizes have an extra large marking spot.

Specifications
  • Capacity (mL)20
  • Capacity (oz)0.625
  • MaterialGlass
  • Min Graduation (mL)5
  • Max Graduation (mL)15
  • Graduation Interval (mL)5
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)446
  • Withstands Low Temperature (° F)-382
  • Label TypeWhite Write-On
  • Outside Diameter (OD) (in)1 1/4
  • Outside Diameter (OD) (cm)3.2
  • Overall Height (in)1 1/2
  • Overall Height (cm)4
  • DescriptionBrand 1000 Griffin Low-Form Beaker, 20 mL, 48/cs
Reviews
Q&A