Pyrex 1000-100 Brand 1000 Griffin Low-Form Beaker, 100 mL, 48/cs

Representative image only.

Pyrex 1000-100 Brand 1000 Griffin Low-Form Beaker, 100 mL, 48/cs

Pyrex | Mfr: 1000-100| Item: 3450225

Stand up to thermal shock

Call For Price

Call For Price

Buy It Together

Current Item

Pyrex 1000-100 Brand 1000 Griffin Low-Form Beaker, 100 mL, 48/cs
Pyrex 1000-100 Brand 1000 Griffin Low-Form Beaker, 100 mL, 48/cs
3450225

Call For Price
+
Pyrex 4980-125 Brand 4980 flask; 125 mL, pack of 12
3450304

₹18,800.00INR / Pkg of 12
+ =
Total Price 38200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No mystery liquids—extra-large marking spot for easy identification
  • Beaker features a 100 mL capacity
  • Designed with graduation range from 20 to 80 mL in 10 mL intervals

More About this Item

Glass beakers with spouts are manufactured with uniform wall thickness to offer optimum balance between thermal shock resistance and mechanical strength. The 250-mL to 4000-mL beakers have a double graduated metric scale to indicate approximate content. All sizes have an extra large marking spot.

Specifications
  • Capacity (mL)100
  • Capacity (oz)3.375
  • MaterialGlass
  • Min Graduation (mL)20
  • Max Graduation (mL)80
  • Graduation Interval (mL)10
  • Label TypeWhite Write-On
  • AutoclavableYes
  • Withstands Low Temperature (° F)-382
  • Withstands High Temperature (DegreeF)446
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5
  • Overall Height (in)2 7/8
  • Overall Height (cm)7.2
  • DescriptionBrand 1000 Griffin Low-Form Beaker, 100 mL, 48/cs
Reviews
Q&A