Purus PF284701W00 Cleanroom Mat Frame, polystyrene, 45"L X 24"W

Representative image only.

Purus PF284701W00 Cleanroom Mat Frame, polystyrene, 45"L X 24"W

Purus | Mfr: PF284701W00| Item: 6410024

₹33,100.00INR / Each

₹33,100.00INR / Each
Product Description

More About this Item

Use frames for areas that don't allow direct adhesion of mats to the floor. Frames are made of polystyrene and have a non-skid backing to hold the mats in place.

Specifications
  • Width (in)24
  • Length (in)45
  • Width (cm)114.3
  • Length (cm)114.3
  • DescriptionCleanroom Mat Frame, polystyrene, 45"L X 24"W
Reviews
Q&A