Purus PF203801W00 Cleanroom Mat Frame, polystyrene, 36"L X 18"W

Representative image only.

Purus PF203801W00 Cleanroom Mat Frame, polystyrene, 36"L X 18"W

Purus | Mfr: PF203801W00| Item: 6410004

₹20,200.00INR / Each

₹20,200.00INR / Each
Product Description

More About this Item

Use frames for areas that don't allow direct adhesion of mats to the floor. Frames are made of polystyrene and have a non-skid backing to hold the mats in place.

Specifications
  • Width (in)18
  • Length (in)36
  • Width (cm)91.44
  • Length (cm)91.44
  • DescriptionCleanroom Mat Frame, polystyrene, 36"L X 18"W
Reviews
Q&A